Shop All Router Bits
Freud
Straight Router Bit, 1" Cutting L
Mfr # 04-108
Zoro # G7369610
product price: $16.47
/ea
$16.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-108
- Zoro # G7369610
- UPC # 008925380054
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Length (In.) | 1 |
Depth of Cut (In.) | 1 |
Cutting Dia. (In.) | 1/4" |
Flute Length (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Flute Length | 1 in |
Shank Length | 1 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-8S)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- BLACK & DECKER 60V Max 7.25 in. Brushless Circular Saw Kit (DCS578X1)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478075)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Wavy Joint Bit, 5/8" dia. (85-033)
- FREUD Router Bevel Trim 8Deg (41-110)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- Freud Router Bits