Shop All Router Bits
Freud
Straight Router Bit, 1-1/4" Cutting L
Mfr # 04-126
Zoro # G7369540
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-126
- Zoro # G7369540
- UPC # 008925380085
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 11/16 in |
Shank Dia. | 1/4" |
Flute Length (In.) | 1-1/4 |
Overall Length (In.) | 2-11/16" |
Depth of Cut (In.) | 1-1/4 |
Cutting Dia. (In.) | 3/8" |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 1-1/4 |
Flute Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 11/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Carbide Scrpr Set, 1-1/4" And 5/8", 2 pcs. (81780)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- DIABLO Round Ovr Bt 1-3/8Dx3/8R (DR34114)
- Freud Router Bits