Shop All Router Bits
Freud
Stagger Bit, 3/8" dia.
Mfr # 14-102
Zoro # G003675691
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/4"
- Cutting Dia. (In.) 3/8"
- Application Smooth, fast cutting in thick materials
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 14-102
- Zoro # G003675691
- UPC # 008925380269
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/4" |
Cutting Dia. (In.) | 3/8" |
Details
Item | Stagger Bit,3/8" dia. |
Application | Smooth, fast cutting in thick materials |
For Use With | fast cuts in any wood or composites |
Description
Stagger Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- TEXTEX Extra Coarse Tape (20TEXCOARSE)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- FREUD Wedge Tongue and Groove Bit, 1-21/32"dia. (99-033)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- Freud Router Bits