Shop All T-Slot Cutters
Freud
Stacked Slotting Set, 2" dia.
Mfr # 61-102
Zoro # G203675743
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 3-1/4"
- Shank Dia. 1/2"
- Application Routing grooves in a wide range of widths and depths
- For Use With Cutting slots in various widths and depths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 61-102
- Zoro # G203675743
- UPC # 008925385905
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 3-1/4" |
Shank Dia. | 1/2" |
Details
Item | Stacked Slotting Set,2" dia. |
Application | Routing grooves in a wide range of widths and depths |
For Use With | Cutting slots in various widths and depths |
Description
Stacked Slotting Set,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- DMC INSTALLING TOOL DAK20B (M819691703)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- Freud T-Slot Cutters