Shop All Router Bits
Freud
Spoilboard Surfacing and Mortising Bit, 1
Mfr # 16-108
Zoro # G203675309
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 1-1/4"
- Overall Length (In.) 2-3/8"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-108
- Zoro # G203675309
- UPC # 008925380337
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-3/8" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Spoilboard Surfacing and Mortising Bit,1 |
For Use With | mortising hinges & hardware; dadoes |
Description
Spoilboard Surfacing and Mortising Bit,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/16)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- Freud Routers & Accessories