Shop All Circular Saw Blades
Freud
Split Scoring, 120mm
Mfr # LI16MAA3
Zoro # G603675558
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kerf 2.8-3.6mm
- Application Scoring sawblades for cutting coated panels on sizing machines.
- For Use With To score the coating on bilaminated panels.
- Hook Angle 11 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI16MAA3
- Zoro # G603675558
- UPC # 008925040002
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Split Scoring,120mm |
Kerf | 2.8-3.6mm |
Application | Scoring sawblades for cutting coated panels on sizing machines. |
For Use With | To score the coating on bilaminated panels. |
Hook Angle | 11 Degrees |
Description
Split Scoring,120mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- CURRENT TOOLS 1/2"–2" IMC Single Shoe Group (700SI)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- FREUD Combination Blade, 10 (LU84R011)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2B05)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- Freud Power Saw Blades