Shop All Circular Saw Blades
Freud
Solid Surface Materials, 300mm
Mfr # LCL7M10021
Zoro # G303675155
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut solid surface materials.
- Kerf 3.2mm
- For Use With For cutting solid surface materials.
- Hook Angle -3 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LCL7M10021
- Zoro # G303675155
- UPC # 008925062349
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Solid Surface Materials,300mm |
Application | Sawblades to cut solid surface materials. |
Kerf | 3.2mm |
For Use With | For cutting solid surface materials. |
Hook Angle | -3 Degrees |
Description
Solid Surface Materials,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Ultimate Cut-Off Blade, 9 (LU85R009)
- FREUD Solid Surface Blade, 10 (LU95M010)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- Freud Circular Saw Blades