Shop All Circular Saw Blades
Freud
Solid Surface Blade, 10
Mfr # LU95M010
Zoro # G103675416
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solid surface materials such as Dupont Corian, Wilsonart Gibralter and SSV Fountainhead. Depth of cut (1/4" to 1-5/8").
- Application Specialty Blade
- Kerf .126"
- Hook Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU95M010
- Zoro # G103675416
- UPC # 008925032328
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Solid Surface Blade,10" |
For Use With | Solid surface materials such as Dupont Corian, Wilsonart Gibralter and SSV Fountainhead. Depth of cut (1/4" to 1-5/8"). |
Application | Specialty Blade |
Kerf | .126" |
Hook Angle | 0 Degrees |
Description
Solid Surface Blade,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- MIRKA Dual Operator, Air Supply Y-Fitting (MV-DOF-A)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1770)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1270)
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- Freud Circular Saw Blades