Shop All Router Bits
Freud
Solid Carbide Flush Trim Bit, 1/4" dia.
Mfr # 64-100A
Zoro # G804104475
Sold in multiples of 100 for $629.00
$629.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Cutting plastic laminate quickly and cleanly
- Overall Length (In.) 1-1/2"
- Cutting Dia. (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 64-100A
- Zoro # G804104475
- UPC # 008925030638
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 1-1/2" |
Cutting Dia. (In.) | 1/4" |
Details
Application | Cutting plastic laminate quickly and cleanly |
Item | Solid Carbide Flush Trim Bit,1/4" dia. |
Description
Solid Carbide Flush Trim Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4020)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- FREUD Flush Trim Router Bit, Top Bearing (50-102)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- Freud Router Bits