Shop All T-Slot Cutters
Freud
Slot Three Wing Slotting Cutter, 5/32
Mfr # 56-109
Zoro # G803676188
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- For Use With Producing slots and grooves in any wood or composite
- Application Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 56-109
- Zoro # G803676188
- UPC # 008925384755
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Three Wing Slotting Cutter,5/32" |
For Use With | Producing slots and grooves in any wood or composite |
Application | Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
Description
Slot Three Wing Slotting Cutter,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- Freud Milling Cutters