Shop All T-Slot Cutters
Freud
Slot Three Wing Slotting Cutter, 3/32
Mfr # 56-106
Zoro # G803676171
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- For Use With Producing slots and grooves in any wood or composite
- Application Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 56-106
- Zoro # G803676171
- UPC # 008925381105
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Three Wing Slotting Cutter,3/32" |
For Use With | Producing slots and grooves in any wood or composite |
Application | Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
Description
Slot Three Wing Slotting Cutter,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X 1/2 X 4-1/2 High Speed Steel P1 Parallel Cut-Off Blade (2000-6010)
- SUNEX Metal Air Shear, 18 ga. Steel, Shear Cut, 9-3/4" (SX227B)
- EXACT PIPE TOOL 7010497 Cermet 165 6-1/2" Blade For Stainless Steel, Copper Plastics (7010497)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- Freud T-Slot Cutters