Shop All Circular Saw Blades
Freud
Single Sided Laminate/Melamine Blade, 7
Mfr # LU98R007
Zoro # G203675514
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 5 Degrees
- Application Laminates and melamines
- For Use With Single-Sided Laminates, Chip Board And Other Man-made Materials. Depth of cut (1/2" min to 2-3/4" max)
- Kerf .126"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU98R007
- Zoro # G203675514
- UPC # 008925301738
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Single Sided Laminate/Melamine Blade,7" |
Hook Angle | 5 Degrees |
Application | Laminates and melamines |
For Use With | Single-Sided Laminates, Chip Board And Other Man-made Materials. Depth of cut (1/2" min to 2-3/4" max) |
Kerf | .126" |
Description
Single Sided Laminate/Melamine Blade,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- FREUD Combination Blade, 8 (LU84M008)
- FREUD General Purpose Blade, 18 (LU72M018)
- FREUD Ultra-Thin Kerf Plastics and HDPE Sheets (LU4B04)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Thin Kerf Carbide Tipped Blade for Cross (LU2D04)
- CENTURY DRILL & TOOL Saw blade 6-1/2 24T Nitro-CD (9467)
- Freud Power Saw Blades