Shop All Router Bits
Freud
Single Flute Straight Bit, 9/16" dia.
Mfr # 11-184
Zoro # G403674836
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 9/16"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 2-1/2"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 11-184
- Zoro # G403674836
- UPC # 008925382690
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 9/16" |
Overall Length (In.) | 2-1/2" |
Details
Item | Single Flute Straight Bit,9/16" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/8)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- Freud Routers & Accessories