Shop All Router Bits
Freud
Single Flute Straight Bit, 5/16" dia.
Mfr # 11-152
Zoro # G203675200
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 2-7/8"
- Cutting Dia. (In.) 5/16"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 11-152
- Zoro # G203675200
- UPC # 008925382614
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/8" |
Cutting Dia. (In.) | 5/16" |
Details
Application | Fast stock removal at high feed rates |
Item | Single Flute Straight Bit,5/16" dia. |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- Freud Router Bits