Shop All Router Bits
Freud
Single Flute Straight Bit, 5/16" dia.
Mfr # 03-152
Zoro # G203674791
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/2"
- Application Fast stock removal at high feed rates
- Cutting Dia. (In.) 5/16"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 03-152
- Zoro # G203674791
- UPC # 008925382287
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 5/16" |
Details
Item | Single Flute Straight Bit,5/16" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500792)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- Freud Routers & Accessories