Shop All Router Bits
Freud
Single Flute Straight Bit, 3/8" dia.
Mfr # 11-160
Zoro # G903675159
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/8"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 11-160
- Zoro # G903675159
- UPC # 008925382638
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Application | Fast stock removal at high feed rates |
Item | Single Flute Straight Bit,3/8" dia. |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (147B)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- CRESCENT SCREWDRIVR SLOT 5/16""X6"" (CS5166)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Up Spiral Bit, 3/8" dia. (75-106)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- Freud Routers & Accessories