Shop All Router Bits
Freud
Single Flute Straight Bit, 3/16" dia.
Mfr # 03-128
Zoro # G303676268
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 2"
- Cutting Dia. (In.) 3/16"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 03-128
- Zoro # G303676268
- UPC # 008925382225
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 3/16" |
Details
Application | Fast stock removal at high feed rates |
Item | Single Flute Straight Bit,3/16" dia. |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Folding Hex Key Allen Wrench set, 9 metric pieces (ALLFN9M)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-484)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- Freud Routers & Accessories