Shop All Router Bits
Freud
Single Flute Straight Bit, 1/8" dia.
Mfr # 03-120
Zoro # G503676303
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Fast stock removal at high feed rates
- Cutting Dia. (In.) 1/8"
- Overall Length (In.) 2"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 03-120
- Zoro # G503676303
- UPC # 008925382201
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/8" |
Overall Length (In.) | 2" |
Details
Item | Single Flute Straight Bit,1/8" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1793037)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP9/32)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD BEADING BIT 2-1/4""L (80-102)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- Freud Routers & Accessories