Shop All Router Bits
Freud
Single Flute Straight Bit, 1/8" dia.
Mfr # 03-116
Zoro # G503676228
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/8"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 2"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 03-116
- Zoro # G503676228
- UPC # 008925382195
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/8" |
Overall Length (In.) | 2" |
Details
Application | Fast stock removal at high feed rates |
Item | Single Flute Straight Bit,1/8" dia. |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Diamond Cut (RDB-20)
- K-TOOL INTERNATIONAL Flex Handle 3/8 Drive 8" overall length (KTI-22080)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- Freud Routers & Accessories