Shop All Router Bits
Freud
Single Flute Straight Bit, 1/8" dia.
Mfr # 03-112
Zoro # G603676326
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Fast stock removal at high feed rates
- Cutting Dia. (In.) 1/8"
- Overall Length (In.) 1-1/2"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 03-112
- Zoro # G603676326
- UPC # 008925382188
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/8" |
Overall Length (In.) | 1-1/2" |
Details
Application | Fast stock removal at high feed rates |
Item | Single Flute Straight Bit,1/8" dia. |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- DRILL AMERICA 7/8"-14 Carbon Steel Hex Rethreading Die (DWTHX7814)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-110)
- Freud Routers & Accessories