Shop All Router Bits
Freud
Single Flute Straight Bit, 1/4" dia.
Mfr # 11-136
Zoro # G003675189
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Application Fast stock removal at high feed rates
- Cutting Dia. (In.) 1/4"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 11-136
- Zoro # G003675189
- UPC # 008925382607
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1/4" |
Details
Item | Single Flute Straight Bit,1/4" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- WIHA Hammer Tip, Yellow, 2in. Tip dia. (80210)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Double Flute Straight Bit, 1/16" dia. (04-096)
- Freud Router Bits