Shop All Spiral Flute Drill Bits
Freud
Single Flute Straight Bit, 1/4" dia.
Mfr # 03-140
Zoro # G103674006
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Application Fast stock removal at high feed rates
- Outside Diameter 1/4"
- For Use With fast cuts in any wood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 03-140
- Zoro # G103674006
- UPC # 008925382256
- Country of Origin Italy
- Category Spiral Flute Drill Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Outside Diameter | 1/4" |
Details
Item | Single Flute Straight Bit,1/4" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9065)
- DRILL AMERICA 11/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST11/32)
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- DRILL AMERICA 27/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F27/64)
- DRILL AMERICA 17/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST17/64)
- DRILL AMERICA 1-3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1-3/8)
- IRWIN Bit Drill Turbomax 23/64 (73323)
- IRWIN BIT DRILL 3/8"" X 18"" (1890709)
- Freud Drill Bits