Shop All Router Bits
Freud
Single Compression Bit with 3/8" Shank,
Mfr # 77-104
Zoro # G303674851
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Cutting Dia. (In.) 3/8"
- Application Fast, chip-free routing in 2-sided veneers, laminates and solid wood
- Overall Length (In.) 3"
- For Use With hardwood, softwood, plywood or composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-104
- Zoro # G303674851
- UPC # 008925059790
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 3/8" |
Overall Length (In.) | 3" |
Details
Application | Fast, chip-free routing in 2-sided veneers, laminates and solid wood |
Item | Single Compression Bit with 3/8" Shank, |
For Use With | hardwood, softwood, plywood or composites |
Description
Single Compression Bit with 3/8 In. Shank,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD OPTIMA Motor Guard D-12-1 Disposable Spray Gun Filter (105)
- WESTWARD #24 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR2)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- Freud Routers & Accessories