Shop All High-Performance Routing End Mills
Freud
ROUTER STRGHT 2FLT 5/8""
Mfr # 12-136
Zoro # G1749453
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Shank Dia. 1/2 in
- Overall Length 2-1/2 in
- Number of Cutters 2
- Carbide Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-136
- Zoro # G1749453
- UPC # 8925380214
- Country of Origin Italy
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2-1/2 in |
Carbide Height | 1 in |
Details
Number of Cutters | 2 |
Description
Freud's huge selection of carbide tipped and solid carbide double flute straight bits are ideal for grooving edge-routing and other general purpose routing tasks. The precise hook and shear angles provide fast cutting and a smooth finish in hardwood softwood plywood and composite materials. Tips are relieved to allow for efficient plunge cuts. Designed for use in CNC hand-held and table-mounted routers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- MAKITA 12V max CXT® Inflator Kit (2.0Ah) (MP100DWRX1)
- KETT TOOL Center Blade 92-21 (92-21)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Diamond Cut (RDC-40)
- ONSRUD Routing End Mill, V Flute, 3/16, 5/8, 2 (56-062)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- Freud End Mills