Shop All Router Accessories
Freud
ROUTER RABBETING 1-1/4""
Mfr # 32-100
Zoro # G100488385
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4 in
- Length 2 in
- Shank Dia. (In.) 1/4 in
- Number of Cutters 2
- Small Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 32-100
- Zoro # G100488385
- UPC # 8925380641
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4 in |
Length | 2 in |
Shank Dia. (In.) | 1/4 in |
Small Dia. | 1/2 in |
Carbide Height | 3/8 in |
Details
Number of Cutters | 2 |
Description
Rabbeting Bits are a versatile solution for any woodworker or cabinetmaker. Use them to make strong lap joints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- POWERBUILT 13Pc Star Bit Socket Set (940146)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- DEWALT Circular saw rip fence (DW3278)
- BOSCH Fixed Router Base, Plastic, 4-13/32" W (PR101)
- Freud Routers & Accessories