Shop All Router Bit Sets
Freud
Router Bit Set, Carbide
Mfr # 99-036
Zoro # G7369470
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 2
- Profile Bit Shape Included Tongue and Groove
- Material Carbide
- Application Routing perfect tongue & groove joints for any project
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-036
- Zoro # G7369470
- UPC # 008925384410
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Length of Cut | 13/16 in to 1 11/32 in |
Shank Dia. | 1/2" |
Overall Length | 3-1/4" |
Cutter Dia. | 7/8 in |
Details
Measurement System | Fractional Inch |
Number of Pieces | 2 |
Profile Bit Shape Included | Tongue and Groove |
Material | Carbide |
Application | Routing perfect tongue & groove joints for any project |
Includes | (1) 1-3/4" Adjustable Tongue; (1) 1-3/4" Groove Bit |
Item | Router Bit Set |
Material - Machining | Carbide |
Primary Material Application | Wood |
Drilling Tool Configuration | Set |
End Mill Application | Finishing |
List Number | 99-036 |
Primary Material Application ISO Code | O |
Sub-Category | Tongue and Groove |
Coolant Fed | Non-Coolant Through |
Material Applications | Composite, Wood |
Description
Router Bit Set, Carbide, 7/8 in Cutter Dia., Fractional Inch, 13/16 in to 1 11/32 in, 3 1/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- ZORO SELECT Construction Reamer, 7/8 In., 7 In. L (12G357)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-250)
- FREUD Piece Up Spiral Bit Set, 5 (90-150)
- FREUD Piece Advanced Bit Set, 15 (90-100)
- FREUD Piece French Door Grill Set, 2 (98-329)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- CMT Window sash router bit sets (855.801.11)
- Freud Routers & Accessories