Shop All Router Bits
Freud
Router Bit, Cut Dia 1 1/4, Shank 1/4 In
Mfr # 30-104
Zoro # G504390734
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Dia. (In.) 1/2"
- Application Cuts All Composition Material, Plywoods, Hardwoods, Softwoods
- Sub-Category Cove Bits
- Shank Dia. (In.) 1/4"
- Radius (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 30-104
- Zoro # G504390734
- UPC # N
- Country of Origin Unknown
- Category Router Bits
Dimensions
Bearing Dia. (In.) | 1/2" |
Shank Dia. (In.) | 1/4" |
Radius (In.) | 3/8" |
Cutting Length (In.) | 1/2 |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-3/16" |
Details
Item | Profile Router Bit |
Application | Cuts All Composition Material, Plywoods, Hardwoods, Softwoods |
Sub-Category | Cove Bits |
Description
Profile Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- PROTO 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (J15059)
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Up Spiral Bit, 1/2" dia. (75-109)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Mortising Bit, 1" dia. (16-122)
- Freud Routers & Accessories