Shop All Router Bits
Freud
Router Bit, Cut Dia 1 1/4, Shank 1/2 In
Mfr # 50-126
Zoro # G0148828
Sold in multiples of 10 for $504.50
$504.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Cutting Dia. (In.) 1-1/4"
- Sub-Category Trimming Bits
- Application Cuts All Composition Material, Plywoods, Hardwoods, Softwoods
- Shank Dia. (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 50-126
- Zoro # G0148828
- Country of Origin Unknown
- Category Router Bits
Dimensions
Cutting Dia. (In.) | 1-1/4" |
Shank Dia. (In.) | 1/2" |
Overall Length (In.) | 3-3/8" |
Bearing Dia. (In.) | 1-1/4" |
Cutting Length (In.) | 1-1/2 |
Details
Number of Flutes | 2 |
Sub-Category | Trimming Bits |
Application | Cuts All Composition Material, Plywoods, Hardwoods, Softwoods |
Item | Profile Router Bit |
Description
Profile Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Extension, Flexible, 1/4", 120mm (2088)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91120-07-09-1/2)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- WESTWARD Chisel Set, 0.401 In., 7 In., Round (4MHF1)
- FREUD Double Flute Straight Bit, 9/32" dia. (04-112)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- DYNABRADE Trim Router, 0.7 HP (51863)
- Freud Routers & Accessories