Shop All Router Bits
Freud
Roundover Router Bit, 5/8" Cutting L
Mfr # 34-114
Zoro # G7369951
product price: $35.97
/ea
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 3/8 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 34-114
- Zoro # G7369951
- UPC # 008925380719
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 3/8 in |
Length of Cut | 5/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Radius (In.) | 3/8 |
Cutting Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 5/8 |
Shank Length (In.) | 1-1/4 |
Cutting Length (In.) | 5/8 |
Depth of Cut (In.) | 5/8 |
Bearing Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/16" |
Radius | 3/8 in |
Shank Length | 1 1/4 in |
Flute Length | 5/8 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 3/8 in Cutter Dia., Fractional Inch, 5/8 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/32 (C18440)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- Freud Router Bits