Shop All Router Bits
Freud
Roundover Router Bit, 1-5/8" Cutting Dia.
Mfr # 34-126
Zoro # G7369979
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 5/8 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 34-126
- Zoro # G7369979
- UPC # 008925380757
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 5/8 in |
Length of Cut | 3/4 in |
Overall Length | 2 3/4 in |
Shank Dia. | 1/2" |
Cutting Length (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Depth of Cut (In.) | 3/4 |
Bearing Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1-5/8" |
Flute Length (In.) | 3/4 |
Radius (In.) | 1/2 |
Overall Length (In.) | 2-3/4" |
Flute Length | 3/4 in |
Radius | 1/2 in |
Shank Length | 1 1/4 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 5/8 in Cutter Dia., Fractional Inch, 3/4 in, 2 3/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750 (63753)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- STEEL GRIP PIPE WRENCH 24"" SG (2253151)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- Freud Router Bits