Shop All Router Bits
Freud
Roundover Router Bit, 1-1/8" Cutting Dia.
Mfr # 34-110
Zoro # G7369805
original price:
$44.74
10% off
new price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 34-110
- Zoro # G7369805
- UPC # 008925380696
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1-1/8" |
Cutting Length (In.) | 1/2 |
Overall Length (In.) | 2-3/16" |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1/2 |
Bearing Dia. (In.) | 5/8 |
Radius (In.) | 1/4 |
Flute Length (In.) | 1/2 |
Shank Length | 1 1/4 in |
Radius | 1/4 in |
Flute Length | 1/2 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- Freud Router Bits