Shop All Router Bits
Freud
Roundover Router Bit, 1-1/2" Cutting Dia.
Mfr # 34-116
Zoro # G7370021
product price: $42.47
/ea
$42.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/2 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 34-116
- Zoro # G7370021
- UPC # 008925380726
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/2 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4" |
Shank Length (In.) | 1-1/4 |
Bearing Dia. (In.) | 1/2 |
Radius (In.) | 1/2 |
Cutting Length (In.) | 3/4 |
Overall Length (In.) | 2-1/2" |
Flute Length (In.) | 3/4 |
Depth of Cut (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1-1/2" |
Shank Length | 1 1/4 in |
Radius | 1/2 in |
Flute Length | 3/4 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 1/2 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- MORSE 1-7/8" (100mm) Bi-Metal Hole Saw (MHS63)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- Freud Routers & Accessories