Shop All Router Bits
Freud
Round Nose Router Bit, 3/8" Cutting Dia.
Mfr # 18-106
Zoro # G7369489
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round Groove
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 18-106
- Zoro # G7369489
- UPC # 008925380375
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 3/8 in |
Overall Length | 1 13/16 in |
Shank Dia. | 1/4" |
Flute Length (In.) | 3/8 |
Radius (In.) | 3/16 |
Overall Length (In.) | 1-13/16" |
Cutting Length (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 3/8 |
Cutting Dia. (In.) | 3/8" |
Shank Length (In.) | 1-1/4 |
Flute Length | 3/8 in |
Shank Length | 1 1/4 in |
Radius | 3/16 in |
Description
Round Groove Cut Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 3/8 in, 1 13/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- RIDGID Cutter Wheel (75562)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- FREUD BEADING BIT 2-1/4""L (80-102)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- Freud Router Bits