Shop All Router Bits
Freud
Roman Ogee Bit (Quadra-Cut), 1-5/8"(Dia.
Mfr # 38-106
Zoro # G603675060
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-5/8"
- For Use With Decorative detail on any woodwork
- Overall Length (In.) 2-9/16"
- Application Decorative detail for cabinets, molding and furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-106
- Zoro # G603675060
- UPC # 008925380917
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-5/8" |
Overall Length (In.) | 2-9/16" |
Details
For Use With | Decorative detail on any woodwork |
Item | Roman Ogee Bit (Quadra-Cut),1-5/8"(Dia. |
Application | Decorative detail for cabinets, molding and furniture |
Description
Roman Ogee Bit (Quadra-Cut),1-5/8 In.(Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- DIABLO 4-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT308BFP5)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD O-Flute Straight Bit, 5/16" dia. (71-100)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD Divided Lite Cabinet Door Bit Set, 1-17/ (99-270)
- Freud Routers & Accessories