Shop All Router Bits
Freud
ROMAN OGEE BIT 1-3/8""
Mfr # 38-102
Zoro # G600463196
product price: $40.97
/ea
$40.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Shank Dia. 1/4 in
- Radius (In.) 1/4 in
- Bearing Dia. (In.) 3/8 in
- Overall Diameter 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-102
- Zoro # G600463196
- UPC # 8925380894
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2-3/8 in |
Shank Dia. | 1/4 in |
Radius (In.) | 1/4 in |
Bearing Dia. (In.) | 3/8 in |
Overall Diameter | 1-3/8 in |
Carbide Height | 23/32 in |
Details
Number of Cutters | 4 |
Description
Freud offers a huge selection of Decorative Edge Bits most featuring our patented Quadra-Cut design for an extra-fine finish. Choose the profile you need to add distinctive design to cabinets furniture plaques and millwork with these decorative edging bits. Ideal for routing hardwood softwood plywood or composites using hand-held or table-mounted routers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- LENOX Hole Saw (LXAH36)
- BON TOOL Bon 84-576 Sledge Hammer, 16 Lb 36" Wood Handle (84-576)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- FREUD O-Flute Straight Bit, 3/16" dia. (71-060)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- Freud Router Bits