Shop All Router Bits
Freud
Reversible Wainscotings Bit, 7/16" Cut L
Mfr # 99-470
Zoro # G7369455
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roman Ogee
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/2 in
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-470
- Zoro # G7369455
- UPC # 008925041658
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/2 in |
Length of Cut | 7/16 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2" |
Cutting Length (In.) | 7/16 |
Depth of Cut (In.) | 7/16 |
Overall Length (In.) | 2-1/4" |
Shank Dia. (In.) | 1/2 |
Radius (In.) | 1/4 |
Flute Length (In.) | 7/16 |
Bearing Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1-1/2" |
Shank Length | 1 1/4 in |
Flute Length | 7/16 in |
Radius | 1/4 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide, 1 1/2 in Cutter Dia., Fractional Inch, 7/16 in, 2 1/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 6 mm Bit x 1 in (125BP060A)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- MILWAUKEE TOOL 5/8 in. SAE Flex Head Combination Wrench (45-96-9816)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- Freud Routers & Accessories