Shop All Router Bits
Freud
Reversible Glue Joint Bit, 1-1/2" dia.
Mfr # 99-031
Zoro # G503675153
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Joints for raised panels, drawer fronts, table tops or any glue-up applications
- Shank Dia. 1/2"
- Application Milling perfect joints for solid wood panels
- Cutting Dia. (In.) 1-1/2"
- Overall Length (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-031
- Zoro # G503675153
- UPC # 008925381730
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-3/4" |
Details
For Use With | Joints for raised panels, drawer fronts, table tops or any glue-up applications |
Item | Reversible Glue Joint Bit,1-1/2" dia. |
Application | Milling perfect joints for solid wood panels |
Description
Reversible Glue Joint Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- BIG HORN Router Bit - 1/4 Inch Shank. 1/2 Inch O.D Cutter, 1/2 Inch Deep, 2-1/4 Inch Length (19656)
- Freud Routers & Accessories