Shop All Router Accessories
Freud
Replacement Finger Joint Cutter, 2"(Dia.
Mfr # 52-108
Zoro # G703676059
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Height 21/64"
- For Use With Ideal for joining wood edge-to-edge or end-to-end.
- Depth of Cut (In.) 5/16"
- Application Adjustable to produce finger joints up to 1-25/32" thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 52-108
- Zoro # G703676059
- UPC # 008925385844
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 2" |
Height | 21/64" |
Depth of Cut (In.) | 5/16" |
Details
Item | Replacement Finger Joint Cutter,2"(Dia. |
For Use With | Ideal for joining wood edge-to-edge or end-to-end. |
Application | Adjustable to produce finger joints up to 1-25/32" thick |
Description
Replacement Finger Joint Cutter,2 In.(Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Float Concrete 14X3-1/2X1/2In (WF944)
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- PORTER-CABLE Router Template Guide Set (9 pc.) (42000)
- Freud Router Accessories