Shop All Router Accessories
Freud
Replacement Finger Joint Cutter, 2"(Dia.
Mfr # 52-104
Zoro # G303676046
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Height 7/32"
- For Use With Ideal for joining wood edge-to-edge or end-to-end.
- Application Adjustable to produce finger joints up to 1-25/32" thick
- Depth of Cut (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 52-104
- Zoro # G303676046
- UPC # 008925385837
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 2" |
Height | 7/32" |
Depth of Cut (In.) | 5/16" |
Details
Item | Replacement Finger Joint Cutter,2"(Dia. |
For Use With | Ideal for joining wood edge-to-edge or end-to-end. |
Application | Adjustable to produce finger joints up to 1-25/32" thick |
Description
Replacement Finger Joint Cutter,2 In.(Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor (MSE07X093X3/4)
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL312)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- BIG HORN Clear Router Sub Base for Router 100, 690, 691, 693 (5-3/4 Inch Dia) Replaces Porter Cable 42188 (14102)
- Freud Routers & Accessories