Shop All Router Bits
Freud
Recoverable Bead Glass Door Bit Sets, 2-
Mfr # 99-283
Zoro # G703675359
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Application Creates glass doors that look equally good from the front and back
- Cutting Dia. (In.) 2-3/8"
- For Use With Building glass panel doors with matching wooden profiles on both sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-283
- Zoro # G703675359
- UPC # 008925017325
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 2-3/8" |
Details
Item | Recoverable Bead Glass Door Bit Sets,2- |
Application | Creates glass doors that look equally good from the front and back |
For Use With | Building glass panel doors with matching wooden profiles on both sides |
Description
Recoverable Bead Glass Door Bit Sets,2-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-750)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.00mm (47243)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-204)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- Freud Router Bits