Shop All Router Bits
Freud
Recoverable Bead Glass Door Bit Sets, 2-
Mfr # 99-281
Zoro # G603675466
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Application Creates glass doors that look equally good from the front and back
- Cutting Dia. (In.) 2-3/8"
- For Use With Building glass panel doors with matching wooden profiles on both sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-281
- Zoro # G603675466
- UPC # 008925006206
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 2-3/8" |
Details
Application | Creates glass doors that look equally good from the front and back |
Item | Recoverable Bead Glass Door Bit Sets,2- |
For Use With | Building glass panel doors with matching wooden profiles on both sides |
Description
Recoverable Bead Glass Door Bit Sets,2-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (88697D2B133975)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 21PC (48-89-2801)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- Freud Router Bits