Shop All Router Bits
Freud
Recoverable Bead Glass Door Bit Sets, 2-
Mfr # 99-280
Zoro # G903675470
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2-3/8"
- Overall Length (In.) 3"
- Application Creates glass doors that look equally good from the front and back
- For Use With Building glass panel doors with matching wooden profiles on both sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-280
- Zoro # G903675470
- UPC # 008925017318
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2-3/8" |
Overall Length (In.) | 3" |
Details
Item | Recoverable Bead Glass Door Bit Sets,2- |
Application | Creates glass doors that look equally good from the front and back |
For Use With | Building glass panel doors with matching wooden profiles on both sides |
Description
Recoverable Bead Glass Door Bit Sets,2-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT PLIER SLIP JOINT 6"" (H26V)
- STARRETT Indicator Holder (657-2)
- WIHA Insulated Ratcheting Wrench, SAE, 6-7/16"L (21331)
- KETT TOOL Side Knife 92-22 (92-22)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- ZORO SELECT Straight Bit, Short, Cut Dia 3/4In, L1In (811.690.11)
- Freud Routers & Accessories