Shop All Router Bits
Freud
Raised Panel Bit w/Backcutters (Quadra-C
Mfr # 99-571
Zoro # G903675814
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
- Application Routing 3/4"-thick panels that are flush with the doorframe
- Cutting Dia. (In.) 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-571
- Zoro # G903675814
- UPC # 008925036852
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3-1/2" |
Details
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Application | Routing 3/4"-thick panels that are flush with the doorframe |
Item | Raised Panel Bit w/Backcutters (Quadra-C |
Description
Raised Panel Bit w/Backcutters (Quadra-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0-6" With Single Hook Asimeto Digital Depth Calipers (7322067)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- PHC Handy Box Cutter, Tap Open/Tap Close, 12PK, Assorted (PHCHC100)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- Freud Routers & Accessories