Shop All Router Bits
Freud
Raised Panel Bit w/Backcutters (Quadra-C
Mfr # 99-569
Zoro # G003675882
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 3-1/2"
- Overall Length (In.) 3"
- Application Routing 3/4"-thick panels that are flush with the doorframe
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-569
- Zoro # G003675882
- UPC # 008925018803
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3-1/2" |
Overall Length (In.) | 3" |
Details
Application | Routing 3/4"-thick panels that are flush with the doorframe |
Item | Raised Panel Bit w/Backcutters (Quadra-C |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit w/Backcutters (Quadra-C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- GS TOOLING 13/32" TG100 Collets (334445N)
- WIDIA Grooving/Parting Insert (510103)
- MALCO CB Replacement Cutter Bit for HC1 or HC2 Model 2PK (2PK-CB)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- FREUD O-Flute Straight Bit, 5/16" dia. (71-100)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- Freud Router Bits