Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-523
Zoro # G403675857
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 3-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-523
- Zoro # G403675857
- UPC # 008925019466
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3-1/2" |
Details
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Ergonomic Handle (21694HNN)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- FREUD Bearing Flush Trim Bit, 7/8" dia. (42-080)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- CMT Mortising Bit, 3/4-Inch Diameter, 1/2-Inch Shank (801.690.11)
- Freud Routers & Accessories