Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-522
Zoro # G103675812
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 3-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-522
- Zoro # G103675812
- UPC # 008925019459
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3-1/2" |
Details
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- KO-KEN Bit Socket TORXPLUS 15IP 50mm 3/8 Sq. Drive (3025.50-15IP)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- HD CMT Downcut CNC Bit, Shank, 0.13 in. (CMT192.005.11)
- Freud Routers & Accessories