Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-521
Zoro # G303675926
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 3-1/2"
- Overall Length (In.) 2-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-521
- Zoro # G303675926
- UPC # 008925019473
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3-1/2" |
Overall Length (In.) | 2-1/2" |
Details
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD PANEL PILOT BIT 3/8"" (28-100)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- Freud Router Bits