Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-520
Zoro # G303675902
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- Cutting Dia. (In.) 3-1/2"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-520
- Zoro # G303675902
- UPC # 008925386223
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3-1/2" |
Details
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- FREUD Recoverable Bead Glass Door Bit Sets, 2- (99-281)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- Freud Routers & Accessories