Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-519
Zoro # G403675871
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- Cutting Dia. (In.) 3-1/2"
- Overall Length (In.) 2-1/2"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-519
- Zoro # G403675871
- UPC # 008925386216
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3-1/2" |
Overall Length (In.) | 2-1/2" |
Details
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- CHANNELLOCK Plier, Long Nose, Side Cutter, 6" (326)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- FREUD Straight Router Bit, 1/4" Shank Dia. (04-110)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- FREUD Corner Beading Bit, 1-5/8" dia. (99-023)
- Freud Router Bits