Shop All Router Bits
Freud
Raised Panel Bit (Quadra-Cut), 3-1/2"(Di
Mfr # 99-518
Zoro # G903675913
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Application Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
- Cutting Dia. (In.) 3-1/2"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-518
- Zoro # G903675913
- UPC # 008925386209
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3-1/2" |
Details
Application | Routing Panels for doors, drawer fronts, paneling and many other decorative tasks |
Item | Raised Panel Bit (Quadra-Cut),3-1/2"(Di |
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Description
Raised Panel Bit (Quadra-Cut),3-1/2 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5/16 (C72020)
- CMT Forstner Bit, Set, 16pcs. (537.000.16)
- LEVEL 5 TOOLS Drywall Skmming Bld Set, 7", 10", 16", Adptr (5-439)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- Freud Routers & Accessories